
Deluxe Shag DXS-2307 Machine Crafted Area Rug (Discontinued)
- Mfr # DXS2307-23
- Zoro # G810341635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2307-23
Zoro #
G810341635
UPC #
192201287776
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.26 in
Details
Color
Medium Gray, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
2.03 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
Experience the lush comfort underfoot with our Deluxe Shag area rug. This plush, machine woven piece is a perfect addition to any modern minimalist decor. Made in Turkey and expertly crafted from polypropylene, this rug provides a luxurious shaggy pile that adds warmth and texture to your living space. Although it's constructed for durability, we recommend pairing it with a rug pad for an extra layer of cushioning and slip resistance. When it comes to cleaning, simply spot clean with mild detergent to keep it looking as stunning as the day you bought it. Add a touch of cozy elegance to your home with our Deluxe Shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.