Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Demi DEM-2300 Handmade Area Rug

  • Mfr # DEM2300-69

  • Zoro # G510339154


product price: $640.00
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Black, Tan
Style
Rustic
Material
Face: 100% Jute
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEM2300-69
Zoro #
G510339154
UPC #
889292431583
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.31 in

Details

Color
Black, Tan
Style
Rustic
Material
Face: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
18.9 lb
Features
Handmade
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
Printed Design
No
Durable/Performance Rated
No

Description

This rustic-style Demi area rug is the perfect addition to any room. Hand woven from Jute, this no pile rug is made in India and features a durable construction for lasting use. To ensure maximum comfort and protection, we recommend pairing it with a rug pad sold separately. With its charming design and sturdy materials, this rustic-style Demi area rug will quickly become your favorite piece of home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.