
Dresden DRE-2308 Area Rug , With Fringe
Mfr # DRE2308-9122
Zoro # G110346514
product price: $1,340.00
/eaKey Features
Color
Off-White, Taupe, Dusty Sage, Deep Teal, Light Gray, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2308-9122
Zoro #
G110346514
UPC #
889292509848
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 2 in
Pile Height
0.35 in
Length (In.)
145.67 in
Width (In.)
108.27 in
Thickness
0.43 in
Details
Color
Off-White, Taupe, Dusty Sage, Deep Teal, Light Gray, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
62.43 lb
Includes
Care Label
Features
Has Fringe
Outdoor Safe
No
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Description
Step into the charm of traditional elegance with the Dresden area rug. Manufactured in Turkey and beautifully machine woven, this rug is made from durable polyester, perfect for high traffic areas in your home. The medium pile offers a comfortable underfoot feel while the lovely fringe adds a touch of classic design. Designed to be easy to care for, simply spot clean with mild detergent as needed. To ensure its longevity and add extra cushioning, we recommend using this rug with a pad underneath. Transform your space with the Dresden area rug and create an inviting ambiance for all to enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.