Rosario ROA-2305 Handmade Area Rug

  • Mfr # ROA2305-23

  • Zoro # G910353057


product price: $42.49
/ea

Key Features

Size
2 ft x 3 ft
Color
Charcoal, Light Gray
Style
Global
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROA2305-23
Zoro #
G910353057
UPC #
889292201308
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray
Style
Global
Material
Face: 80% Polyester, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
4.08 lb
Includes
Care Label
Machine Washable
No
Backing
Canvas
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
No
Construction
Hand Tufted
High/Low Texture
Yes
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No

Description

Introduce luxurious global style to your home with the Rosario area rug. This hand tufted rug is made of a blend of polyester and wool for a soft and durable surface. The medium pile and high/low construction gives the design depth, creating a statement piece in any room. Made in India, this rug is easy to care for with spot clean only maintenance. For best results, use with a rug pad not included to keep it securely in place. Add elegance and texture to your home decor with the Rosario area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.