
Dresden DRE-2323 Machine Crafted Area Rug
Mfr # DRE2323-710RD
Zoro # G110338137
product price: $765.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Gray, White, Denim, Mustard, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRE2323-710RD
Zoro #
G110338137
UPC #
889292594776
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.35 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Medium Gray, Gray, White, Denim, Mustard, Light Slate
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Round
Weight
35.34 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
0
High/Low Texture
No
Machine Washable
No
Primary Color
Light Grey
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Outdoor Safe
No
Description
The Dresden area rug is the perfect addition to any home. Featuring a timeless Updated Traditional style, this piece features a fringe for an added touch of sophistication. Made of polyester and machine woven in Turkey, this area rug is well-suited for high traffic areas as it boasts a medium pile that holds up against wear and tear. For proper care, spot clean with mild detergent when needed. We recommend pairing with a rug pad for added comfort and stability. With its classic design, the Dresden area rug will easily become the focal point of your room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.