Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagean EAG-2370 Outdoor Safe Area Rug

  • Mfr # EAG2370-2211

  • Zoro # G110365034


product price: $26.79
/ea

Key Features

Size
2 ft x 2 ft 11 in
Color
Light Sage, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2370-2211
Zoro #
G110365034
UPC #
889292167659
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.16 in

Details

Color
Light Sage, Gray, Light Beige
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
1.16 lb
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Updated Traditional

Description

Bring a traditional touch to your outdoor space with the Eagean area rug. This handcrafted rug is made of polypropylene, making it both durable and lightweight. It is perfect for high traffic areas and is safe to use outdoors. The machine woven construction ensures long-lasting quality that you can rely on. Crafted in Turkey, this area rug adds an exotic flair to your home decor. For added protection, use with a rug pad not included. Cleaning is simple - just hose off with water and hang to dry!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.