Zoro Homepage

Eagean EAG-2381 Outdoor Safe Area Rug

  • Mfr # EAG2381-710102

  • Zoro # G910344161


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2381-710102
Zoro #
G910344161
UPC #
889292168526
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
16.02 lb
Features
Outdoor Safe
Machine Washable
No
Backing
No Backing
Primary Color
Beige
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
Yes

Description

Introducing the Eagean area rug. This beautiful updated traditional style rug is sure to bring an elegant touch to any room in your home. Expertly crafted from durable polypropylene, it is machine woven in Turkey and is perfect for high traffic areas as it features no pile. It's also outdoor safe, so you can enjoy its beauty all year long! To keep this rug looking like new for years to come, simply hose off with water and hang to dry. For added comfort and protection, pair with a quality rug pad sold separately. Make the Eagean area rug yours today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.