Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagean EAG-2426 Outdoor Safe Area Rug

  • Mfr # EAG2426-5377

  • Zoro # G910360901


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 7 in
Color
Rust, Ivory, Dusty Pink, Dusty Coral
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2426-5377
Zoro #
G910360901
UPC #
889292515344
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.16 in

Details

Color
Rust, Ivory, Dusty Pink, Dusty Coral
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
7.92 lb
Includes
Care Label
Features
Outdoor Safe
Has Fringe
No
Outdoor Safe
Yes
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Primary Color
Tan
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Bohemian

Description

Introducing the Eagean Bohemian Global area rug, a vibrant addition to any space that perfectly combines functionality and style. Made in Turkey from durable polypropylene, this machine-woven rug is designed to withstand high traffic areas, ensuring it will be a lasting feature in your home or outdoor space. What sets it apart is its no pile construction that makes cleaning a breeze - simply hose it off with water and hang to dry! For best results and an added layer of comfort, we recommend pairing this rug with a rug pad. With the Eagean area rug, you're not just purchasing an accessory for your home, but investing in an enduring piece of decor that brings global charm into your everyday life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.