Zoro Homepage

Eagean EAG-2431 Outdoor Safe Area Rug

  • Mfr # EAG2431-710102

  • Zoro # G110363160


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG2431-710102
Zoro #
G110363160
UPC #
889292516037
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.16 in

Details

Color
Ivory, Mustard
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
16.02 lb
Features
Outdoor Safe
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Outdoor Safe
Yes
Has Fringe
No
Sub Style
Bohemian
High/Low Texture
No

Description

Introducing the Eagean area rug, a bold and beautiful bohemian global style piece that will transport you to faraway lands with its intricate pattern. Crafted of durable polypropylene in Turkey, this machine-woven area rug is perfect for high traffic areas as it features no pile. It's also outdoor safe, so you can take your boho style outside too! To keep your rug looking like new, simply hose it off with water and hang to dry. For added stability and protection, pair this rug with a non-slip rug pad not included. Add the Eagean area rug today to bring an exotic touch of worldly beauty into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.