Livabliss

Eclipse EPE-2300 Area Rug , With Fringe


original price: $92.39
11% off
new price: $81.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Light Gray, Medium Gray, Black, Oatmeal, Cream
  • Shape Rectangle
  • Material Face: 100% Polyester; Warp: 100% Polyester
  • Pile Height 0.28 in
  • Length (In.) 39.37 in
See all product information

Product Information

Dimensions

Pile Height 0.28 in
Length (In.) 39.37 in
Width (In.) 23.62 in
Size 2' x 3'3"

Details

Color Light Gray, Medium Gray, Black, Oatmeal, Cream
Shape Rectangle
Material Face: 100% Polyester; Warp: 100% Polyester
Weight 4.52 lb
Includes Care Label
Features Has Fringe
Thickness 0.35 in
Outdoor Safe No
High Traffic Compatible Yes
Sub Style Updated Traditional
Printed Design No
Durable/Performance Rated No
Has Fringe Yes
Machine Washable No
High/Low Texture No
Style Traditional
Construction Machine Woven
Backing No Backing

Description

Introducing the Eclipse area rug, the perfect addition to your home. This updated traditional style rug is made from polyester and features a medium pile that is ideal for high traffic areas. The unique fringe adds a touch of elegance to any room and makes this rug stand out from the rest. Crafted with care in Turkey, you can be sure that you are getting a quality product that will last. To keep it looking new, simply spot clean with mild detergent as needed. For extra protection, we recommend using it with an anti-slip rug pad sold separately. Don't wait - make the Eclipse area rug part of your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.