
Elaziz ELZ-2307 Machine Crafted Area Rug
Mfr # ELZ2307-5376
Zoro # G910350513
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2307-5376
Zoro #
G910350513
UPC #
888473770619
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.26 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Black, Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
10.69 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Moroccan
Primary Color
Black
Backing
No Backing
Description
The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.