Zoro Homepage

Elaziz ELZ-2308 Machine Crafted Area Rug

  • Mfr # ELZ2308-710RD

  • Zoro # G410352703


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2308-710RD
Zoro #
G410352703
UPC #
888473880868
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.26 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.35 in

Details

Color
Light Gray, Gray, White
Style
Global
Material
Face: 100% Polypropylene
Shape
Round
Features
Machine Crafted
Includes
Care Label
Weight
16.74 lb
Primary Color
Gray
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Sub Style
Moroccan

Description

The Elaziz area rug brings the sophistication of Moroccan Global style to any space. Woven from polypropylene with a medium pile, this machine-made Turkish rug will stand up to high traffic areas in your home. Its intricate pattern is sure to add a touch of elegance and charm to any room it graces. For added protection, pair with a rug pad for superior comfort and cushioning. Cleaning is easy; simply spot clean with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.