Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elaziz ELZ-2357 Machine Crafted Area Rug

  • Mfr # ELZ2357-23

  • Zoro # G410354899


product price: $22.19
/ea

Key Features

Color
Gray, Light Gray, White
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.26 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELZ2357-23
Zoro #
G410354899
UPC #
888473970989
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Size
2 ft x 2 ft 11 in
Thickness
0.35 in

Details

Color
Gray, Light Gray, White
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
1.51 lb
Features
Machine Crafted
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Backing
No Backing
Style
Global
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Moroccan
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes

Description

Beautify your home with this Elaziz area rug. Its global style adds a unique touch to any room, while its durable Polypropylene construction ensures a long-lasting addition. The medium pile is perfect for high traffic areas, and the machine woven construction provides superior quality. This stunning rug is made in Turkey and should be professionally cleaned only for best care. For optimal performance, we recommend using a rug pad sold separately. Enhance your living space today with the Elaziz area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.