Riley RLY-5025 Machine Crafted Area Rug

  • Mfr # RLY5025-913

  • Zoro # G310351196


product price: $555.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLY5025-913
Zoro #
G310351196
UPC #
889292291965
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
143.7 in
Width (In.)
108.27 in
Thickness
0.55 in

Details

Color
Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
34.57 lb
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No

Description

Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.