
Elaziz ELZ-2359 Machine Crafted Area Rug
Mfr # ELZ2359-23
Zoro # G210356109
product price: $36.99
/eaKey Features
Color
Rose, Navy, Sky Blue, Yellow, Light Olive, Pale Pink
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELZ2359-23
Zoro #
G210356109
UPC #
889292181884
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Rose, Navy, Sky Blue, Yellow, Light Olive, Pale Pink
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
1.51 lb
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Pink
Printed Design
No
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Description
Elevate your living space with our Elaziz Updated Traditional Area Rug, hailing all the way from Turkey. This machine-woven marvel is made of resilient polypropylene, ensuring it can endure even the highest traffic areas of your home. Featuring a medium pile, this rug provides a comfortable underfoot experience while maintaining its distinctive aesthetic appeal. To ensure longevity and stability, we recommend use with a rug pad. For maintenance, simply spot clean with mild detergent to keep it looking as good as new. With the Elaziz Area Rug, create an inviting atmosphere that marries tradition with modernity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.