Elle BOEC-2301 Machine Crafted Area Rug

  • Mfr # BOEC2301-2773

  • Zoro # G410340199


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOEC2301-2773
Zoro #
G410340199
UPC #
889292513814
Country of Origin
Turkey

Dimensions

Pile Height
0.24 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.31 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Sage, Off-White, Dusty Sage, Slate, Charcoal, Tan
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
6.44 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Style
Traditional
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
Yes
Construction
Machine Woven

Description

Add character and warmth to your home with the Elle Collection by Becki Owens x Livabliss. This collection is vintage inspired and brings a mix of modernized traditional style with the detailed medallion design. Crafted with warm gray tones, this rug will add character and liven a space by bringing a fun livable feel to the area. Durably woven in Turkey, this collection is great for high traffic areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.