
Enfield ENF-2308 Machine Crafted Area Rug
Mfr # ENF2308-537
Zoro # G410365246
product price: $84.19
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENF2308-537
Zoro #
G410365246
UPC #
889292233866
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
10.64 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Minimalist
High/Low Texture
Yes
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
Description
The Enfield area rug is the perfect minimalist modern addition to any home. It features a medium pile construction, making it both comfortable and durable enough to withstand high traffic areas. Its beautiful polypropylene and polyester blend make this rug soft to the touch while also maintaining its shape over time. Crafted in Turkey with a machine woven technique, this rug will provide lasting beauty for your home for years to come. With its spot clean with water only care instructions, the Enfield is easy to maintain and keep looking great! Add the perfect finishing touch to any room with this stylish yet practical area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.