
Enfield ENF-2308 Machine Crafted Area Rug
Mfr # ENF2308-81012
Zoro # G310366152
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ENF2308-81012
Zoro #
G310366152
UPC #
889292233897
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.35 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Charcoal, Gray, Light Gray, Cream
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
30.76 lb
Outdoor Safe
No
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
High/Low Texture
Yes
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Description
The Enfield area rug is the perfect minimalist modern addition to any home. It features a medium pile construction, making it both comfortable and durable enough to withstand high traffic areas. Its beautiful polypropylene and polyester blend make this rug soft to the touch while also maintaining its shape over time. Crafted in Turkey with a machine woven technique, this rug will provide lasting beauty for your home for years to come. With its spot clean with water only care instructions, the Enfield is easy to maintain and keep looking great! Add the perfect finishing touch to any room with this stylish yet practical area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.