
Ephesians EPC-2340 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2340-81013
- Zoro # G310348431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2340-81013
Zoro #
G310348431
UPC #
889292250580
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Denim, Rust, Mustard, Medium Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
51.92 lb
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Has Fringe
Yes
High Traffic Compatible
Yes
Description
Introducing the Ephesians area rug ? a stunning design from our Updated Traditional collection. This piece is crafted with 100% polyester for a durable and comfortable feel that makes it perfect for high-traffic areas in your home. The machine woven construction provides an intricate design with medium pile and fringe detailing that adds texture and dimension to any room. For best results, we recommend using this area rug with a rug pad for extra cushioning and security. To clean, spot clean with mild detergent as needed. With its timeless style, this gorgeous area rug is sure to make a beautiful statement in your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.