Ephesians EPC-2341 Area Rug , With Fringe

  • Mfr # EPC2341-81013

  • Zoro # G610349732


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 13 ft
Color
Olive, Medium Gray, Dark Blue, Denim, Rust, Mustard
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPC2341-81013
Zoro #
G610349732
UPC #
889292250665
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in

Details

Color
Olive, Medium Gray, Dark Blue, Denim, Rust, Mustard
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
51.92 lb
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No

Description

This Ephesians area rug brings a classic, traditional style to any space. The medium pile and machine-woven construction make it durable enough for high traffic areas. It is crafted from Polyester and features fringe detailing. Made in Turkey, this rug requires professional rug cleaning only for care. For best results, a rug pad is recommended underneath the rug. This area rug is the perfect way to add a timeless look to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.