Contemporary Modern Boxes Design Soft Runner Rug 2' x 7'2'' Blue Gray
- Mfr # 106BLUE2X7
- Zoro # G013073166
product price:Â
$
57.39
/ea
Key Features
Pattern
Geometric
Material
Polypropylene
Shape
Rectangular
Length (In.)
87 in
Width (In.)
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106BLUE2X7
- Zoro #
- G013073166
- UPC #
- 847918061194
- Country of Origin
- Türkiye
- Color
- Blue
- Pattern
- Geometric
- Material
- Polypropylene
- Shape
- Rectangular
- Features
- Stain Resistant
- Stain Resistant
- Yes
- Includes
- Area Rug
- Back Material
- Jute
Dimensions
- Size
- 2 ft x 7 ft 3 in
- Length (In.)
- 87 in
- Width (In.)
- 24 in
- Thickness
- 0.39 in
Description
Experience the unique charm of Contemporary Modern Boxes Design Area Rug in blue. This rug, more than a mere floor covering, is an expression of contemporary artistry. It features a stylish box pattern in a calming blue shade, bringing a modern and tranquil touch to any indoor space. Available in a range of sizes such as 8x10, 5x7, 2x7 runners, 2x3, 9x12, 6x9, and 6' round, it offers versatility for different room sizes and decor preferences. The rug is made from high-quality polypropylene and backed with jute, ensuring both comfort and durability. Designed to meet the demands of high-traffic areas, it is an ideal addition to living rooms, bedrooms, offices, and kitchens. The blue color, coupled with its dense pile and heavy surface texture, not only enhances the aesthetic appeal but also provides practicality, maintaining its elegance with minimal upkeep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.