
Ephesians EPC-2343 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2343-81013
- Zoro # G810349334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2343-81013
Zoro #
G810349334
UPC #
889292250825
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Rust, Mustard, Olive, Medium Gray
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51.92 lb
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
Construction
Machine Woven
Description
The Ephesians area rug is the perfect way to bring minimalist modern style to your home. Woven in Turkey with machine construction, this polyester rug features a medium pile and is good for high traffic areas. Plus, it has a fringe for an added touch of luxury! This elegant piece is easy to care for and spot clean with mild detergent when needed. For best results, we recommend using a rug pad not included. With its timeless design, the Ephesians area rug will add sophistication to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.