
Ephesians EPC-2344 Area Rug , With Fringe
Mfr # EPC2344-2211
Zoro # G410349345
product price:Â $42.49
/eaKey Features
Color
Dark Blue, Rust, Mustard, Medium Gray, Light Beige
Style
Modern
Material
Face: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPC2344-2211
Zoro #
G410349345
UPC #
889292250849
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.28 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.31 in
Details
Color
Dark Blue, Rust, Mustard, Medium Gray, Light Beige
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.62 lb
Features
Has Fringe
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Description
Bring a modern style to your home with the Ephesians area rug. This machine woven construction is made of Polyester, perfect for high traffic areas. The medium pile is comfortable and easy to clean. Made in Turkey, this stylish rug features an eye-catching fringe. To increase durability and longevity, add a rug pad sold separately. Bring comfort and sophisticated style to any room in your home with the Ephesians area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.