
Ephesians EPC-2353 Area Rug , With Fringe (Discontinued)
- Mfr # EPC2353-81013
- Zoro # G310351356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2353-81013
Zoro #
G310351356
UPC #
889292307994
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Gray, Light Gray, Burnt Orange, Rust, Dark Blue, Light Blue
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
51.92 lb
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
Yes
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Description
Bring a classic modern look to your living space with the Ephesians area rug. This minimalist style design features a medium pile construction that is perfect for high traffic areas in your home. Handmade in Turkey with 100% polyester, this beautiful piece is crafted with an intricate machine woven technique and finished off with a fringe edge for subtle detail. The Ephesians rug offers easy-to-care-for maintenance and can be spot cleaned using a mild detergent. For best results, pair this rug with a rug pad to ensure it stays put in any room of your house!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.