
Ephesians EPC-2360 Area Rug , With Fringe
Mfr # EPC2360-81013
Zoro # G010355104
product price: $684.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Blue, Burnt Orange, Rust, Mustard, Gray
Style
Traditional
Material
Face: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPC2360-81013
Zoro #
G010355104
UPC #
889292308557
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 13 ft
Pile Height
0.28 in
Length (In.)
156.3 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Dark Blue, Light Blue, Burnt Orange, Rust, Mustard, Gray
Style
Traditional
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
51.92 lb
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Has Fringe
Yes
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This Ephesians area rug is the perfect way to add traditional charm to your home. Woven with polyester in Turkey, this updated traditional style rug features a medium pile and a fringe that adds texture and depth to any room. The machine-woven construction makes it ideal for high-traffic areas, while its soft fibers make it a cozy addition to any space. Plus, it's easy to maintain - just spot clean with mild detergent when needed. For added comfort and protection, we recommend using a rug pad underneath sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.