Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eskimo Shag ESG-2305 Machine Crafted Area Rug

  • Mfr # ESG2305-2773

  • Zoro # G310367210


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
1.97 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESG2305-2773
Zoro #
G310367210
UPC #
889292228541
Country of Origin
Turkey

Dimensions

Pile Height
1.97 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
2.05 in

Details

Color
Blue, Light Gray, Light Beige, Cream
Shape
Runner
Material
Face: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
9.66 lb
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Sub Style
Minimalist
Style
Modern
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes

Description

This luxurious Eskimo Shag area rug is the perfect addition to your modern home. Featuring a plush pile made from polypropylene, this machine woven rug is crafted in Turkey for superior quality and style. Use with a rug pad not included for added comfort and stability. Cleaning should be done by professional only for best results. Add a touch of luxury to your living space with this stylish, modern Eskimo Shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.