Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ez Jute EZT-2307 Machine Washable Area Rug

  • Mfr # EZT2307-268

  • Zoro # G110343933


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Length (In.)
95.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZT2307-268
Zoro #
G110343933
UPC #
889292530996
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
95.67 in
Width (In.)
29.92 in
Thickness
0.12 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Brown, Black, Beige
Shape
Runner
Material
Face: 100% Recycled Fabric
Features
Machine Washable
Includes
Care Label
Weight
5.76 lb
Machine Washable
Yes
Style
Global
High Traffic Compatible
Yes
Has Fringe
No
Sustainable
Made with Recycled Materials
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
Yes
High/Low Texture
No
Sub Style
Bohemian
Primary Color
Khaki
Construction
Machine Woven

Description

This Ez Jute area rug brings a timeless, classic style with a modern twist to your home. Expertly machine woven from recycled fabric, this rug is the perfect addition for any room in need of an upgrade. Its low profile makes it ideal for high traffic areas and its no pile construction ensures it will look beautiful even after years of use. The unique bohemian global style gives your home an air of sophistication and charm that will draw compliments from friends and family alike. Keep your rug looking like new by following the simple care instructions: machine wash cold on delicate cycle, do not bleach and line dry. Add the Ez Jute area rug to your home today for an instant update!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.