
Ez Jute EZT-2315 Machine Washable Area Rug
Mfr # EZT2315-35
Zoro # G210349552
product price:Â $135.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZT2315-35
Zoro #
G210349552
UPC #
889292531641
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60.24 in
Width (In.)
36.22 in
Thickness
0.12 in
Details
Color
Light Brown, Black, Beige
Style
Global
Material
Face: 100% Recycled Fabric
Shape
Rectangle
Weight
4.39 lb
Includes
Care Label
Features
Machine Washable
Primary Color
Khaki
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
Sustainable
Made with Recycled Materials
Backing
Canvas
Has Fringe
No
Construction
Machine Woven
Printed Design
Yes
Outdoor Safe
No
Description
This globally-inspired Ez Jute area rug is a stylish and sustainable addition to any home. Crafted from recycled fabric, this no-pile rug is perfect for high traffic areas and is built to last with its machine woven construction. It's easy to care for and keep clean; simply don't bleach it. For added comfort, pair it with a rug pad not included for extra cushioning underfoot. Add an eco-friendly touch to your decor with this unique area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.