
Firenze FZE-2305 Machine Crafted Area Rug (Discontinued)
- Mfr # FZE2305-3146
- Zoro # G910363773
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FZE2305-3146
Zoro #
G910363773
UPC #
889292311724
Country of Origin
Türkiye
Dimensions
Pile Height
0.31 in
Length (In.)
46.06 in
Width (In.)
31.5 in
Size
2 ft 7 in x 3 ft 10 in
Thickness
0.39 in
Details
Color
Teal, Charcoal, Gray, Light Gray
Shape
Rectangle
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Nylon
Weight
3.53 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
The Firenze area rug is the perfect addition to any modern home. This polyester-made machine-woven piece of art has a medium pile, making it both comfortable and durable for any high traffic space. Its lustrous sheen adds a luxurious touch to your living room, dining room, or bedroom. Crafted in Turkey with expertise and care, this rug comes with the recommendation of using a rug pad for extra protection and comfort. Spot clean only when needed for easy maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.