Farmhouse Tassels FTS-2301 Handmade Area Rug

  • Mfr # FTS2301-912

  • Zoro # G210362018


product price: $849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue, White
Shape
Rectangle
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS2301-912
Zoro #
G210362018
UPC #
888473876588
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Size
9 ft x 12 ft
Thickness
0.4 in

Details

Color
Blue, White
Shape
Rectangle
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Weight
43.2 lb
Features
Handmade
Includes
Care Label
Sub Style
Farmhouse
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
Yes
Construction
Hand Woven
Machine Washable
No
Style
Cottage

Description

This beautiful Farmhouse Tassels area rug adds a cottage style to any room. Hand woven in India from a blend of Wool and Cotton, this high/low rug has no pile and is sure to stand out in your home. The unique tassel fringe adds dimension and texture to the overall look. Use with a rug pad for added comfort and protection. Spot clean only for easy maintenance. Add this one-of-a-kind piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.