
Lavadora LVR-2337 Machine Washable Area Rug
Mfr # LVR2337-9312
Zoro # G110342998
product price: $458.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Sage, Mustard, Black, Gray, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVR2337-9312
Zoro #
G110342998
UPC #
889292299657
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.12 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.16 in
Details
Color
Sage, Mustard, Black, Gray, Light Beige, Light Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
27.5 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Description
The Lavadora area rug is the perfect addition to any room, offering a stunning display of Bohemian Global style. Crafted from polyester and machine woven in Turkey, this low pile rug is ideal for high traffic areas. For additional protection, we recommend you pair it with a rug pad. When it comes to cleaning, simply machine wash cold on delicate cycle and line dry. Experience the beautiful and timeless appeal of the Lavadora area rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.