Farmhouse Tassels FTS-2305 Handmade Area Rug

  • Mfr # FTS2305-268

  • Zoro # G510361810


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Color
White, Beige
Shape
Runner
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS2305-268
Zoro #
G510361810
UPC #
888473918608
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
White, Beige
Shape
Runner
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Weight
8 lb
Includes
Care Label
Features
Handmade
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Farmhouse
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Construction
Hand Woven
Outdoor Safe
No
High/Low Texture
Yes
Backing
No Backing
Style
Cottage

Description

This luxurious Farmhouse Tassels area rug combines the best of modern and traditional designs for a statement piece that will elevate your living space. This eye-catching, hand-woven wool and cotton blend area rug features a high/low construction with no pile, making it perfect for high traffic areas like hallways, entryways, and living rooms. With a classic fringe adding an extra layer of texture to its cottage style charm, this timeless piece is sure to become the focal point of any room. Made in India using only the highest quality materials, this durable rug is designed to last while resisting staining and fading. Recommended use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.