Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Luxurious White Queen Bed With Padded Headboard Led Lightning
- Mfr # 383862
- Zoro # G322890263
product price:Â
$
722.99
/ea
Key Features
Material
Solid and Manufactured Wood
Depth
85 in
Upholstery Material
Faux Leather
Nailhead Trim
No
Tufted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383862
- Zoro #
- G322890263
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- White
- Material
- Solid and Manufactured Wood
- Upholstery Material
- Faux Leather
- Nailhead Trim
- No
- Tufted
- No
- Mattress Included
- No
- Box Spring Required
- Yes
- Finish
- Gloss
- Number of Slats Included
- 0
- Commercial Use
- No
- Upholstered
- Yes
- Upholstery Design
- Partially Upholstered
- Item
- Standard Beds
- Upholstery Color
- White
- Capacity
- 650 lb
- Assembly Required
- Full Assembly Needed
Dimensions
- Depth
- 85 in
- Width (In.)
- 63 in
- Length (In.)
- 60 in
- Size
- Queen
Description
Presenting a luxurious queen bed in an exquisite white that can easily accommodate any room style or color scheme. Features of this queen bed include a panel style bed, faux marble border details, and padded upholstery, which together make this bed beautifully modern. Intricate details include block style feet and LED headboard lighting all created with quality craftsmanship in every facet to ensure durability and long-lasting wear. Look no further than this queen bed to accommodate all your needs and upgrade the style of your bedroom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.