
Farmhouse Tassels FTS-2305 Handmade Area Rug
Mfr # FTS2305-576
Zoro # G810361824
product price: $585.00
/ea
Free Shipping & Returns
Key Features
Color
White, Beige
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS2305-576
Zoro #
G810361824
UPC #
888473918622
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
White, Beige
Style
Cottage
Material
Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
15 lb
Features
Handmade
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
Yes
Printed Design
No
Backing
No Backing
High/Low Texture
Yes
Machine Washable
No
Outdoor Safe
No
Sub Style
Farmhouse
Durable/Performance Rated
No
Description
This luxurious Farmhouse Tassels area rug combines the best of modern and traditional designs for a statement piece that will elevate your living space. This eye-catching, hand-woven wool and cotton blend area rug features a high/low construction with no pile, making it perfect for high traffic areas like hallways, entryways, and living rooms. With a classic fringe adding an extra layer of texture to its cottage style charm, this timeless piece is sure to become the focal point of any room. Made in India using only the highest quality materials, this durable rug is designed to last while resisting staining and fading. Recommended use with a rug pad not included. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.