
Fleur FLE-2301 Performance Rated Area Rug
Mfr # FLE2301-576
Zoro # G210363022
product price: $485.00
/ea
Free Shipping & Returns
Key Features
Color
White, Gray, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLE2301-576
Zoro #
G210363022
UPC #
889292368964
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.25 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
White, Gray, Black
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
18.75 lb
Features
Performance Rated
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Description
Welcome to your home a unique and eye-catching Fleur area rug. This global style rug is made from recycled PET yarn, a sustainable and environmentally friendly material that looks great for years to come. With its hand woven construction, this medium pile rug will be the perfect addition to any room in your home. The fringe adds a finishing touch of texture and detail. Made in India, this area rug requires spot clean only for easy care. For added comfort and durability we recommend using with a rug pad not included. Give your floor an update with this stylish Fleur area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.