
Floransa FSA-2312 Machine Crafted Area Rug
Mfr # FSA2312-71010
Zoro # G910346875
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Beige, Navy, Fuchsia, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSA2312-71010
Zoro #
G910346875
UPC #
192201261516
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Gray, Light Beige, Navy, Fuchsia, Burnt Orange, Mustard
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
17.33 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Description
Transform your living space with a touch of timeless elegance, courtesy of our Floransa Area Rug. Fashioned in Turkey, this updated traditional rug is machine woven using premium polypropylene fibers, guaranteeing durability even in high-traffic areas. This medium pile rug offers a plush underfoot feel that is certain to impress your guests. For optimal longevity and performance, we recommend the use of a rug pad underneath it. Maintaining this piece is effortless - all it needs is a spot cleaning with mild detergent whenever necessary. Embrace the blend of comfort and style that our Floransa Area Rug brings to your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.