
Florida FLD-2301 Machine Crafted Area Rug (Discontinued)
- Mfr # FLD2301-71010
- Zoro # G110361234
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FLD2301-71010
Zoro #
G110361234
UPC #
889292456883
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.26 in
Details
Color
Oatmeal, Gray, Ivory, Light Brown
Style
Global
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
33.88 lb
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Sub Style
Bohemian
Primary Color
Ash
Description
This Florida area rug is the perfect addition to your living room, bedroom, or dining room. With its intricate bohemian global design and plush polyester pile, you can instantly create a stylish and inviting atmosphere in any space. This exquisite piece is machine-woven in Turkey with exceptional craftsmanship that will last for years to come. For added comfort and protection of your floors, we recommend using this beautiful area rug with a rug pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.