
Forum FM-7090 Handmade Area Rug
Mfr # FM7090-8RD
Zoro # G910341818
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Dark Brown, Tan
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7090-8RD
Zoro #
G910341818
UPC #
764262272192
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Black, Dark Brown, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
56.32 lb
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Sub Style
Mid-Century
Construction
Hand Tufted
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Forum area rug is the perfect way to add a modern touch to any room. The hand tufted construction and wool material make it both durable and long lasting. With a medium pile, this rug will provide comfort and softness underfoot. Made in India, this piece is sure to be an eye-catching addition to your home decor. For optimal use, we recommend pairing with a rug pad not included. To care for this rug, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.