
Forum FM-7157 Handmade Area Rug
Mfr # FM7157-8SQ
Zoro # G410345163
product price: $1,265.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Oatmeal, Black, Dark Blue, Seafoam, Aqua
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM7157-8SQ
Zoro #
G410345163
UPC #
764262702279
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.86 in
Details
Color
Gray, Oatmeal, Black, Dark Blue, Seafoam, Aqua
Style
Modern
Material
Face: 100% Wool
Shape
Square
Features
Handmade
Includes
Care Label
Weight
56.32 lb
Durable/Performance Rated
No
High/Low Texture
Yes
Sub Style
Mid-Century
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
Canvas
Has Fringe
No
Description
This luxurious Forum area rug is the perfect addition to any modern-style home. Made from high-quality wool, this hand tufted area rug is sure to make a statement in any room. The medium pile height and high/low construction give the piece an interesting texture that will be sure to draw compliments. Manufactured in India, this rug has been expertly crafted with attention to detail and care. To keep your rug looking its best, spot clean only and use a rug pad for extra cushioning and support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.