Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freud FEU-2316 Machine Crafted Area Rug

  • Mfr # FEU2316-2773

  • Zoro # G910353651


product price: $72.49
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEU2316-2773
Zoro #
G910353651
UPC #
889292581004
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.55 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.55 in

Details

Color
Ivory, Off-White
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Weight
5.49 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Printed Design
0
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing

Description

Transform your living space with the Freud area rug. This unique rug is crafted from polyester and machine woven in Turkey. The high pile of this piece adds a luxurious feel, while its soft and comfortable texture provides an inviting atmosphere to any room. The Freud area rug is designed for use with a rug pad not included to help keep it securely in place. For best results, spot clean with mild detergent when needed. Add a touch of timeless elegance to your home today with this beautiful style for any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.