
Georgina GOR-2304 Machine Washable Area Rug (Discontinued)
- Mfr # GOR2304-710102
- Zoro # G310362765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GOR2304-710102
Zoro #
G310362765
UPC #
888473224495
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.02 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Denim, Brown, Black, Beige, Cream
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
16.82 lb
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
Backing
No Backing
Primary Color
Grey
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Description
The Georgina Area Rug will add a beautiful style to any space. This rug is made of polyester and constructed with machine weaving techniques, making it durable enough for high traffic areas. With its no-pile construction, this rug is perfect for homes with kids or pets! Plus, the easy-care instructions mean you can keep it looking like new for years to come - simply machine wash cold on normal cycle and tumble dry medium heat. Add the Georgina Area Rug to your home today for a timeless piece that will last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.