Zoro Homepage

Granada GND-2349 Handmade Area Rug

  • Mfr # GND2349-810

  • Zoro # G210355997


product price: $1,000.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Gray, Light Gray
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GND2349-810
Zoro #
G210355997
UPC #
889292426152
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.24 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in

Details

Color
Beige, Gray, Light Gray
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
61.6 lb
Features
Handmade
Includes
Care Label
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Backing
Canvas
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No

Description

Step into modern luxury with our Granada collection hand-made rug. Hailing from India, this trendy piece is made entirely of wool and boasts a medium pile for an irresistibly plush feel underfoot. Its contemporary style effortlessly uplifts any room, making it not just a rug, but an art statement. For maximum comfort and extended life span, we recommend the use of a rug pad underneath. Maintaining its fresh look is easy as you simply need to spot clean it with water. Transform your space with the Granada collection hand-made rug ? where style meets comfort!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.