This item is Discontinued.

Livabliss Greenwich GWC-2305 Outdoor Safe Area Rug GWC2305-71010

Greenwich GWC-2305 Outdoor Safe Area Rug (Discontinued)

  • Mfr # GWC2305-71010
  • Zoro # G210345905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWC2305-71010
Zoro #
G210345905
UPC #
192201315011
Country of Origin
Türkiye

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.14 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in

Details

Color
Beige
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
29.15 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
Yes
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Beige
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Machine Washable
No
Outdoor Safe
Yes

Description

This Greenwich area rug is a vibrant and unique way to add color and texture to any room. It features a global bohemian style that will bring an eclectic flair to your home decor. The polypropylene construction is low-pile and perfect for high traffic areas, while also being safe for outdoor use. With spot cleaning instructions, you'll be able to maintain its beautiful pattern for years to come. Add this eye-catching piece of artistry to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.