
Halcyon HCY-2302 Handmade Area Rug
Mfr # HCY2302-23
Zoro # G010350710
product price: $180.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream
Style
Modern
Material
Face: 90% NZ Wool, 10% Viscose
Pile Height
0.55 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCY2302-23
Zoro #
G010350710
UPC #
192201299427
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.55 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.7 in
Details
Color
Gray, Cream
Style
Modern
Material
Face: 90% NZ Wool, 10% Viscose
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
5.7 lb
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High/Low Texture
Yes
Sub Style
Minimalist
Printed Design
No
Construction
Hand Tufted
Description
This Halcyon area rug is the perfect way to add a modern touch to any room. Made of luxurious New Zealand Wool and Viscose, this high pile, high/low rug has a lustrous sheen that will bring your decor to life. The hand tufted construction makes this rug strong and durable, able to withstand years of wear and tear. Place it in any room for an instant update. For best results, use with a rug pad not included. Easy spot cleaning ensures maintenance is easy. This beautiful rug is crafted in India with the utmost care and attention to detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.