Zoro Homepage

Harput HAP-1023 Machine Crafted Area Rug

  • Mfr # HAP1023-2773

  • Zoro # G310362161


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Color
Teal, Navy, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1023-2773
Zoro #
G310362161
UPC #
888473689720
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.45 in

Details

Color
Teal, Navy, Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Weight
4.93 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
White
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Style
Traditional

Description

Introducing the Harput Collection, an updated traditional area rug that beautifully merges classic design with a contemporary twist. Perfect for high-traffic areas, this rug is made from durable polypropylene and expertly machine-woven in Turkey to ensure it withstands the test of time. Its medium pile offers a comfortable feel underfoot while maintaining its chic aesthetic. For optimum use, we recommend pairing this piece with a rug pad to prevent slipping or sliding. When it comes to maintenance, simply spot clean with mild detergent to keep this rug looking as stunning as the day you first laid eyes on it. Add an element of timeless elegance to your space with our Harput Collection area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.