Shop HOMEROOTS
See all product information
Create Account
8' X 10' Chocolate Copper And Artichoke Green Abstract Washable Indoor Outdoor Area Rug
- Mfr # 584857
- Zoro # G722327017
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Color
Chocolate, Copper, Artichoke Green
Material
Polyester
Width (In.)
120 in
Depth
0.19 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 584857
- Zoro #
- G722327017
- UPC #
- -
- Country of Origin
- China
- Color
- Chocolate, Copper, Artichoke Green
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Machine Woven
- Backing Material
- Felt
Dimensions
- Size
- 8 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.19 in
- Height
- 96 in
Description
This 8-foot x 10-foot chocolate copper and artichoke green abstract washable indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.