Zoro Homepage

Harput HAP-1044 Machine Crafted Area Rug

  • Mfr # HAP1044-5373

  • Zoro # G410366267


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Burgandy, Burnt Orange, Mustard, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAP1044-5373
Zoro #
G410366267
UPC #
888473732129
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.26 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.45 in

Details

Color
Burgandy, Burnt Orange, Mustard, Navy, Teal, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.85 lb
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Primary Color
Purple
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No

Description

Elevate your home decor with our Harput area rug. Manufactured in Turkey, this product boasts an updated traditional style that's perfect for any room in your house. Its machine-woven construction from durable polypropylene ensures it can withstand high traffic areas, while its medium pile offers a plush feel underfoot. For longevity and improved grip, we recommend using this rug with a pad. Don't worry about maintenance; if spills happen, just spot clean it to keep it looking as good as new!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.