
Harput HAP-1072 Machine Crafted Area Rug (Discontinued)
- Mfr # HAP1072-23
- Zoro # G710344255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAP1072-23
Zoro #
G710344255
UPC #
888473841425
Country of Origin
Türkiye
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.26 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.45 in
Details
Color
Navy, Mustard, Teal, Light Beige, Medium Gray, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
1.51 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Primary Color
Blue
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
High Traffic Compatible
Yes
Description
The Harput area rug is the perfect way to add a touch of classic elegance and timeless style to any living space. This updated traditional-style rug features a medium pile that is suitable for high traffic areas, making it both durable and stylish. The machine-woven polypropylene construction ensures superior quality that will last for years to come. For easy maintenance, simply spot clean with mild detergent when necessary. We recommend pairing the Harput area rug with a rug pad for added comfort and security. Transform your home into an oasis of sophistication with this exquisite area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.