
Hassler HSL-2307 Area Rug , With Fringe (Discontinued)
- Mfr # HSL2307-710103
- Zoro # G010355111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSL2307-710103
Zoro #
G010355111
UPC #
889292483421
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Light Slate, Charcoal, Dusty Sage, Taupe, Mustard
Style
Traditional
Material
Face: 50% Polyester, 50% Polypropylene; Warp: 100% Cotton
Shape
Rectangle
Weight
32.84 lb
Includes
Care Label
Features
Has Fringe
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Description
Introducing the Hassler area rug, a traditional style that is perfect for any home. Crafted from a blend of Polypropylene and Polyester and machine woven in Turkey, this area rug features a medium pile height that is soft to the touch yet durable enough to withstand high traffic areas. With its easy-to-clean construction and recommended use with a rug pad, this will be your go-to for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.