
Hera HRH-2305 Machine Washable Area Rug
Mfr # HRH2305-274
Zoro # G010346126
product price: $36.99
/eaKey Features
Color
Slate, Dark Blue, Denim, White
Style
Global
Material
Face: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRH2305-274
Zoro #
G010346126
UPC #
889292490337
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 4 ft
Pile Height
0.31 in
Length (In.)
47.64 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Slate, Dark Blue, Denim, White
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Weight
2.29 lb
Includes
Care Label
Features
Machine Washable
Sub Style
Bohemian
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Primary Color
Light Silver
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Description
Welcome the global bohemian style of our Hera area rug into your home. This exquisite machine-woven piece is made from durable polyester, making it a great choice for high traffic areas. It has a medium pile that adds softness and comfort to your floors while adding texture and visual interest to any room. The Hera rug is also easy to care for; simply machine wash cold on a normal cycle and lay flat to dry. For best results, we recommend pairing with a rug pad not included. Bring the unique charm of this gorgeous area rug into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.